- Color: Clear
- Material: Plastic
- Length: 15 13/16" | 402 Mm
- Width: 7 1/4" | 184 Mm
- Height: 12 3/4" | 349 Mm
- Inner Diameter: 178 Mm | 7" Opening In The Back
- Includes: # 190-1219
- Thickness: 1/8" | 3 Mm
Allpoints 1901218 Hopper (Assembly, Ultra) For Bunn-O-Matic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 32190.1000 |
| Type | Parts |
| Brand | Bunn |