Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2947949

MPN #: 01082.0002

Allpoints 1901257 Sprayhead, 6 Hole, 098 Hole Sz For Bunn-O-Matic

Product Description
    Material: Stainless Steel
  • Inner Diameter: 3/8" | 10 Mm
  • Outer Diameter: 1 1/2" | 38 Mm
  • Type: 6-Hole Pattern
  • Depth: 3/8" | 10 Mm
PRICE
$2.68

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number01082.0002
TypeParts
BrandBunn