Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2949028

MPN #: 35301.0000

Allpoints 1901259 Brush, Cleaning, Tf Server For Bunn-O-Matic

Product Description
    Material: Steel
  • Length: 8 3/4" | 222 Mm
  • Outer Diameter: 3/4" | 19 Mm
  • Type: 3 1/4" Brush, White Nylon Bristles
PRICE
$3.52

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number35301.0000
TypeParts
BrandBunn