Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2949175

MPN #: 39081.0000

Allpoints 1901260 Handle, Faucet, Tf Server For Bunn-O-Matic

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 3 3/6" | 81 Mm
  • Width: 1 5/8" | 41 Mm
  • Note: 1/16" Gap Opening For Attaching
PRICE
$2.61

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number39081.0000
TypeParts
BrandBunn