Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2949932

MPN #: 35365.0001

Allpoints 1901261 Lid, Brew Thru (F/ 1 Gal) For Bunn-O-Matic

Product Description
  • Color: Black
  • Material: Plastic
  • Height: 9 1/4" | 235 Mm
  • Inner Diameter: 8 Mm | 5/16" Bottom Tube
  • Outer Diameter: 5 3/4" | 146 Mm
  • Includes: # 190-1262 Brew Thru Cap With Tether
  • Type: 1 Gallon Units Only
PRICE
$57.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number35365.0001
TypeParts
BrandBunn