Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2949313

MPN #: 01286.0000

Allpoints 1901274 Shield, Sight Glass, 8"L, Chrome For Bunn-O-Matic

Product Description
    Material: Aluminum
  • Length: 8"
  • Inner Diameter: 5/8"
  • Outer Diameter: 3/4"
PRICE
$24.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number01286.0000
TypeParts
BrandBunn