Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2955573

MPN #: 39085.1001

Allpoints 1901308 Probe (Axiom) For Bunn-O-Matic

Product Description
    Material: Stainless Steel
  • Length: 10 1/2" | 267 Mm
  • Terminals: Wire Leads
  • Outer Diameter: 3/16" | 5 Mm
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number39085.1001
TypeThermometer, Gauge
BrandBunn