Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2947434

MPN #: 01326.0002

Allpoints 1901334 Screw, Truss Head, 10-32 X .25" For Bunn-O-Matic

Product Description
    Material: Stainless Steel
  • Length: 1/4" | 6 Mm
  • Type: Slotted Truss Head
  • Thread: #10-32
PRICE
$0.80

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number01326.0002
TypeParts
BrandBunn