Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2947509

MPN #: 26356.1000

Allpoints 1901339 Seal, Shaft (Pack Of 6) For Bunn-O-Matic

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 1/4" | 5/16" | 6 Mm | 8 Mm
  • Depth: 5/16" | 8 Mm
  • Sold In Quantities Of:: Pack Of Six
PRICE
$16.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number26356.1000
TypeParts
BrandBunn