Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2354066

MPN #: 19266

ERB® Americana Full Brim Hard Hat with Accessory Slots, 4-Point Mega Ratchet Suspension, Blue - Pkg Qty 12

Product Description
ERB® 19266 Americana® Full Brim Hard Hat with Accessory Slots, Mega Ratchet®, 4-Point Suspension, Blue

Features:
  • Molded from high density polyethylene
  • Provides protection from sun and rain
  • Accessory slots accommodate a variety of eye, face, and hearing products
  • Secure-Fit ratchet features an easy turn knob
  • Adjusts to head sizes, 6-1/2 - 8
  • Made in USA
  • Meets ANSI Z89.1 Type 1 Class C, E & G requirements


PRICE
$177.00  Sold in packages of 12 / $14.75 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6.5 to 8

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsYes
Shell MaterialHDPE
ColorBlue
Package Quantity12
Manufacturers Part Number19266
Suspension4 pt. Ratchet
BrandERB Safety
Hard Hat StyleFull Brim

Compliance & Certifications

CertificationsANSI Z89.1 Type 1 Class C, E & G
Hard Hat ANSI Type1
Hard Hat ANSI ClassC, E, G