Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frymaster

Model # :WBB2948160

MPN #: 8090808

Allpoints 1961076 Screw, Latch, Hold Down Ring For Frymaster

Product Description
  • Color: Black
  • Material: Steel
  • Length: 13/16" | 21 Mm
  • Width: 1/2" | 13 Mm
  • Thread: 5/16"-18 X 1/4"
  • Note: Used With Fmp#S 196-1075 Hold Down Ring Latch
PRICE
$37.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8090808
TypeFryer Parts
BrandFrymaster