Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Frymaster

Model # :WBB2954189

MPN #: 8071041

Allpoints 1961080 Switch, Toggle, Spdt, On/On, Tab For Frymaster

Product Description
    Voltage: 125 V Ac | 250 V Ac
  • Amp: 15 @ 125v | 10 @ 250v
  • Terminals: 1/4" Tab Terminals (3)
  • Switch Action: On/On
  • Switch Type: Spdt
PRICE
$23.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number8071041
Amperage15 A
TypeSwitch, Timer
Voltage125, 150VAC V
ColorGray
BrandFrymaster