Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duke

Model # :WBB2950060

MPN #: 175525

Allpoints 1971093 Bushing Block, Conveyor For Duke Manufacturing

Product Description
  • Color: White
  • Material: Nylon
  • Length: 2" | 51 Mm
  • Width: 1 1/8" | 29 Mm
  • Depth: 1 1/4" | 32 Mm
PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number175525
TypeParts
BrandDuke