Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duke

Model # :WBB2947990

MPN #: 156616

Allpoints 1971096 Coupler, 6 X 6 (Rj12) For Duke Manufacturing

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 1 7/16" | 37 Mm
  • Width: 3/4" | 20 Mm
  • Depth: 1 7/16" | 37 Mm
  • Screw Centers: 1 1/8" | 28 Mm
PRICE
$16.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number156616
TypeCoupler
ColorBlack
BrandDuke