Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duke

Model # :WBB2948151

MPN #: 175767

Allpoints 1971155 Orifice, Upper Front, #52, Lp For Duke Manufacturing

Product Description
  • Color: Green
  • Material: Brass
  • Thread: 11/32-32
  • Gas Type: Lp Gas
  • Orifice Size: 50
PRICE
$32.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number175767
TypeGas
BrandDuke