Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duke

Model # :WBB2948789

MPN #: 175737

Allpoints 1971157 Orifice, Lower Burner, #49, Lp For Duke Manufacturing

Product Description
  • Color: Green
  • Material: Brass
  • Thread: 46454
  • Gas Type: Lp Gas
  • Orifice Size: 49
PRICE
$18.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number175737
TypeGas
BrandDuke