- Color: Black
- Material: Rubber
- Length: 6' | 1829 Mm
- Voltage: 125 V Ac
- Amp: 15
- Temperature Range: Up To 105 Degrees C
- Includes: 1/4" Ring Terminal On Green Lead
- Type: 1/4" Black & White Male Spade Terminals
- Note: Cord Type Sjto
Allpoints 1971170 Cord, Power, 125V, 15A, 6Ft For Duke Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 156603 |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 125V V |
| Color | Black |
| Brand | Duke |