- Color: White
- Length: 6 1/2" | 165 Mm
- Voltage: 125 V Ac
- Terminals: 1/4" Push-On Terminals
- Electrical Wattage: 0.3
- Outer Diameter: 1/2" | 13 Mm
Allpoints 1971180 Light, Indicator, Amber, 125V For Duke Manufacturing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 215550 |
| Type | Lamps, Fused |
| Voltage | 125V V |
| Color | White |
| Brand | Duke |