Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duke

Model # :WBB2952192

MPN #: 156837

Allpoints 1971190 Faceplate (Fwm3-34) For Duke Manufacturing

Product Description
  • Color: Gray
  • Material: Plastic
  • Length: 15" | 381 Mm
  • Width: 33-1/4" | 845 Mm
PRICE
$259.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number156837
TypeParts
BrandDuke