Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2949442

MPN #: A926

Allpoints 1981169 Holder, Knife, Assembly, U12, U12L For Edlund

Product Description
    Material: Steel
  • Length: 2 3/8" | 60 Mm
  • Width: 2 3/8" | 60 Mm
  • Includes: # 198-1065 Knife & # 198-1154 Knife Screw
PRICE
$86.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberA926
TypeParts
BrandEdlund