Features:
- Sold in Packs of: 10
- Material: Styrolux/PVC
- Measurement: 6"W x 4"H
- Includes: 2 Strips of Adhesive Tape (Attached)
- Color: Clear
Weights & Dimensions
| Width | 6 in |
| Height | 4 in |
Product Details
| Style | Adhesive |
| Type | C-Channel |
| Material | Acrylic |
| Package Quantity | 10 |
| Description | Adhesive-Back C-Channel Nameplate |
| Color | Clear |
| Manufacturers Part Number | 199613-10PK |
| Brand | Azar Displays |