Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135999

MPN #: 5982A1

Ingersoll Rand® Impact Wrench w/ 2-1/2" Drive Size, T-Handle, 20000 ft-lbs Max Torque

Product Description
The 5980 series is not only one of the most powerful impacts in the industry, they are also one of the most durable and reliable.

Features:
  • Durability: With a steel hammer case, metal housing, and bronze end-plate, this series is corrosion resistant. It will last through just about anything.
  • Reliability: Ingersoll Rand products are built to last, and this series is no different. These Super Duty Impact wrench tools will deliver the right amount of power every time you pull the trigger
  • Power: This series has a high torque output and the planetary gear drive delivers smooth constant speed from the motor, so you never have to worry about power
  • Up to 20,000 ft-lbs. of maximum torque in reverse


PRICE
$24,449.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-3/8
Weight120 lbs
Air Inlet1/4 in
Max Torque20000 lb-in
Drive Size1-1/2 in

Product Details

CFM130 CFM
ColorBlack
StyleT-handle
MaterialReinforced Frame: Steel
AnvilStandard
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number5982A1
BPM850
Average CFM130
Free Speed830 rpm
BrandIngersoll Rand

Warranty

Warranty1 yr