Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Automated Ball Valves

Automated Ball Valves provide precision for fluid control applications. Designed for industrial processes and pneumatic systems, NPT ball valves ensure accuracy and efficiency in automated fluid regulation. Automated ball valves have high temperature ratings to ensure the steady flow of both hot and cold liquids.
80 Results

Availability

Free Shipping

Brand

Body Material

View All Body Material
View All Length
View All Height
View All Price
80 Results
Compare
2
2
Minimum purchase quantity is 2
$349.95
Ships in 15 Business Days

Body Material

BRASS

Valve Size

1 in

Type of Actuation

Double-Acting

End Connections

NPT

Compare
3
3
Minimum purchase quantity is 3
$185.95
Ships within 1 Business Day

Body Material

SS

Valve Size

1/2 in

Type of Actuation

Double-Acting

End Connections

NPT

Compare
1
1
$399.95
Ships in 3 Business Days

Body Material

Stainless Steel

Valve Size

3/4 in

Type of Actuation

Double-Acting W/Namur Solenoid Interface

Compare
1
1
$2,799.00
Ships in 30 Business Days

Body Material

SS

Valve Size

2-1/2 in

Type of Actuation

Modulating

End Connections

NPT

Compare
1
1
$1,049.00
Ships in 3 Business Days

Body Material

ASTM A276 Stainless Steel

Valve Size

1-1/2 in

Type of Actuation

Electric

Compare
1
1
$195.95
Ships in 3 Business Days

Body Material

Aluminum, PTFE Impregnated Hard Coat Anodized