x

Take 15% off your entire order!

Offer applied at checkout

3M™ White Solid Vinyl Tape 471 5.2 Mil 2" x 36 Yds - 3/PACK

3 Inch Vinyl Tape Shown

3M™ White Solid Vinyl Tape 471 5.2 Mil 2" x 36 Yds - 3/PACK

Item #: WBB831083

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $266.95

Save $13.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ White Solid Vinyl Tape 471 5.2 Mil 2" x 36 Yes - 3/PACK

Features

  • Easy to apply which creates minimal downtime of production area.
  • Durable vinyl backing resists abrasion, scuffing, moisture, weathering acids and alkaline chemicals for long service life.
  • Rubber adhesive sticks on contact most surfaces for fast application with no dripping, drying or clean-up.
  • Bright colors are locked into the vinyl for permanent high visibility.
  • Premium grade.
  • 5.2 Mil.

  • ASSEMBLY Unassembled
  • COLOR White
  • PACKAGE QUANTITY 3
  • LENGTH YARDS 36
  • THICKNESS MIL 5.2
  • BRAND 3M
  • TYPE Solid Vinyl Tape
  • WIDTH INCHES 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ White Solid Vinyl Tape 471 5.2 Mil 2" x 36 Yds - 3/PACK

3M™ White Solid Vinyl Tape 471 5.2 Mil 2" x 36 Yds - 3/PACK

Item #: WBB831083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant