Gas Regulators
Availability
Brand
Spring Range
Regulator Compatability
Material
Width
Height
Capacity
Color
Price
Related Products
Maxitrol 1" Lever Acting Regulator with Vent Limiter 325-5V-1, Up To 325,000 BTU The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA .
Maxitrol Rubber Seat Poppet Type Regulator, Designed Primarily For Main Burner And Pilot Load Applications Where Precise Control Of Tiny Flows Is Essential For Operating Equipment. Suitable For Application In Natural Manufactured, Mixed Gases, Liquefied Petroleum Gases And LP Gas-Air Mixture Piping Systems. Made in the USA.
The 325 series pounds to inches regulators are for use on residential, commercial and industrial applications. The 325 series features a high leverage valve linkage assembly to deliver positive dead-end lock-up. The regulators are capable to precise regulating control from full flow down to pilot flow. Imblue technology increases corrosion resistance and provides extra protection against the elements for regulators used in outdoor applications. Suitable for natural, manufactured, mixed gases, liquefied petroleum gases, and lp gas-air mixtures. Made in the USA .
Designed for use with the SWG Series Power Venter for controlling Natural Gas or L.P. Gas Appliances equipped with a 24V electric damper. It is designed for modular connection to the appliance controls via the damper cable connection. Made in the USA. Includes: Control box with mounted pressure switch, post purge timer and 7 vent damper cable 2 Flexible conduit connectors 1/4 tubing connector
150 Series, 1-1/2 inch. Side mount Acetylene regulator. Features: Versatile Victor® style oxygen regulator for light duty applications Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Easy to read 1-1/2" (38.1 mm) dual scale gauges with nearly unbreakable screw-on lenses Included in Forney® 01680, "Jet Flame" Oxy-Acetylene Welding Kit Warranty: 30 Days