Clearance
x

Take 15% off your entire order!

Offer applied at checkout

2-56X1/2  Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

2-56X1/2 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

Item #: WBB412326

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6-32 X 3/8" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 100

6-32 X 3/8" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 100

6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

6-32 x 1/4" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

Machine Screw - 6-32 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Machine Screw - 6-32 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

6-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

6-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

10-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

10-32 x 3/8" Machine Screw - Phillips Flat Head - Steel - Zinc Plated - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

10-24 X 1-1/4" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 25

10-24 X 1-1/4" Phillips Flat Head Machine Screw - 18-8 Stainless Pkg Of 25

1/4-20X5  Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 200

1/4-20X5 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 200

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

2-56X1/2 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Flat ft
  • Size 2-56
  • Length 1/2 in

Product Details

  • Package Quantity 5000
  • Drive Phillips
  • Description Machine Screw
  • Country of Origin Import
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 3SSMPF02C008
  • Full or Partial Thread Full
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-56X1/2  Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

2-56X1/2 Phillips Flat Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000

Item #: WBB412326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant