Clearance
x

Take 15% off your entire order!

Offer applied at checkout

2-56 x 1 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

2-56 x 1 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

Item #: WBB423208

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2-56 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

2-56 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2-56 Flush Press Insert - Brass - 240-002-Br - Pkg Qty 50

2-56 Flush Press Insert - Brass - 240-002-Br - Pkg Qty 50

10-24 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

10-24 x 1/4 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

Machine Screw - M6 x 1.00 x 16mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 200 Pk

Machine Screw - M6 x 1.00 x 16mm - Phillips Pan Head - Class 4.8 - Steel - Zinc - DIN 7985A - 200 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Machine Screw - 4-40 x 1/4" - Phillips Pan Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Machine Screw - 4-40 x 1/4" - Phillips Pan Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M4-0.7X10  Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 2000

M4-0.7X10 Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 2000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M8-1.25X30  Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 500

M8-1.25X30 Din 7985 A Metric Phillips Pan Machine Screw Zinc, Pkg of 500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

2-56X1 Slotted Pan Machine Screw Fully Threaded Nylon. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Pan ft
  • Size 2-56
  • Length 1 in

Product Details

  • Package Quantity 2500
  • Drive Slotted
  • Description Machine Screw
  • Country of Origin Import
  • Material Nylon
  • Finish Nylon
  • Manufacturers Part Number 0216MSPN
  • Full or Partial Thread Full
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 22, 2017

    Should last forever
    Your review:
    2500 pc I will probably use for a few years. I wanted stainless, but these nylon screws are going to work out better I think.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-56 x 1 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

2-56 x 1 Slotted Pan Machine Screw - Full Thread - Nylon - Pkg of 2500

Item #: WBB423208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant