x

Take 15% off your entire order!

Offer applied at checkout

+

Maglite® M3A102 2 Cell AAA Mini Flashlight Silver

Maglite® M3A102 2 Cell AAA Mini Flashlight Silver

Item #: WB534105SL

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Duracell® Procell® PC2400 AAA Battery - Pkg Qty 24

    $12.96

  • Energizer Industrial EN92 AAA Alkaline Batteries - Pkg Qty 24

    $10.08

  • Rayovac® Alkaline Ultra Pro™ AAA 24 Battery Contractor Pack - Pkg Qty 24

    $8.64

Price: $7.99

Save $0.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® ST2D016 2 Cell D LED Flashlight Black

Maglite® ST2D016 2 Cell D LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black

Maglite® XL50-S3017 XL50™ 3 Cell AAA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MAGLITE® FLASHLIGHTS

Mini-Maglite® 2 Cell AAA Flashlight
Maglite® flashlights are precision crafted with uncompromising quality in mind. Flashlights offer high-intensity adjustable light beam from Spot to Flood. Made using rugged, machined aluminum alloy casing with a knurled design. Anodized inside and out for improved corrosion resistance. O-ring sealed for water and shock resistance. Includes a spare lamp safely secured inside the tailcap. Mini-Maglite® 2 Cell AAA Flashlight features a candle mode that converts quickly to candle-style lighting. Maglite® comes in presentation box with 2 AAA-cell batteries and pocket clip. Limited Lifetime Warranty.

  • BRAND Maglite
  • # BATTERIES REQUIRED 2
  • COLOR FINISH Silver
  • BULB TYPE High Intensity Krypton
  • OVERALL LENGTH INCHES 5
  • WEIGHT WITHOUT BATTERY 0.9 oz
  • WEIGHT WITH BATTERY 1.7 oz
  • RUNTIME FULL POWER HOURS 2
  • TYPE Flashlight
  • MODEL M3A102
  • RECHARGEABLE No
  • INTRINSICALLY SAFE No
  • MAXIMUM LUMENS 2
  • WATER RATING IPX4
  • MODE TYPES High
  • MANUFACTURERS LIMITED WARRANTY YEARS Lifetime
  • MANUFACTURERS PART NUMBER M3A102
  • SERIES Mini Maglite
  • STYLE General Purpose
  • BATTERY TYPE REQUIRED AAA
  • BATTERIES INCLUDED Yes
  • GIFT ITEM Yes
  • WEIGHT .05
  • EMERGENCY PREP Yes
  • BEAM DISTANCE METERS 31
  • CONSTRUCTION Aluminum
  • RECHARGING TIME HOURS --
  • MAXIMUM LUMENS RANGE 1 to 49
  • LIGHT MODES 1
  • LENGTH INCHES 3.187
  • WIDTH INCHES .50
  • WATER RESISTANT Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® M3A102 2 Cell AAA Mini Flashlight Silver

Maglite® M3A102 2 Cell AAA Mini Flashlight Silver

Item #: WB534105SL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Maglite® M3A102 2 Cell AAA Mini Flashlight Silver
    Maglite® M3A102 2 Cell AAA Mini Flashlight Silver
    Maglite® M3A102 2 Cell AAA Mini Flashlight Silver
    Maglite® M3A102 2 Cell AAA Mini Flashlight Silver
    Maglite® M3A102 2 Cell AAA Mini Flashlight Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant