x

Take 15% off your entire order!

Offer applied at checkout

+

Maglite® ST2D016 2 Cell D LED Flashlight Black

Maglite® ST2D016 2 Cell D LED Flashlight Black

Item #: WB499117BK

(8)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Duracell® Procell® PC1300 D Battery - Pkg Qty 12

    $14.76

  • Energizer Industrial EN95 D Alkaline Batteries - Pkg Qty 12

    $14.28

  • Rayovac® Alkaline Ultra Pro™ D 12 Battery Contractor Pack - Pkg Qty 12

    $10.92

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Maglite® SP2201H 2 Cell AA Mini LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Coast® HX5 Focusing LED Flashlight, 130 Lumens - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Maglite® SP2P01H Mini Pro™ 2 Cell AA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Maglite® XL50-S3017 XL50™ 3 Cell AAA  LED Flashlight Black

Maglite® XL50-S3017 XL50™ 3 Cell AAA LED Flashlight Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Coast™ 19490 G19 General Use LED Inspection Flashlight in Box - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MAGLITE® LED FLASHLIGHTS
2 Cell D-Batteries
MagLite® LED flashlights utilize a high performance LED beam for a powerful performance with extended battery life. High Performance LED and projecting LED beam easily adjusts focus by rotating the head. Balanced Optics™ combine a highly refined reflector with a new performance enhanced LED, yielding high output intensity. Intelligent Energy Source Management helps balance high brightness with extended battery life.

  • BRAND Maglite
  • # BATTERIES REQUIRED 2
  • COLOR FINISH Black
  • BULB TYPE LED
  • OVERALL LENGTH INCHES 10
  • WEIGHT WITHOUT BATTERY 14 oz
  • WEIGHT WITH BATTERY 23 oz
  • RUNTIME FULL POWER HOURS 9.25
  • TYPE Flashlight
  • MODEL ST2D016
  • RECHARGEABLE No
  • INTRINSICALLY SAFE No
  • MAXIMUM LUMENS 134
  • WATER RATING IPX4
  • MODE TYPES High
  • MANUFACTURERS LIMITED WARRANTY YEARS Lifetime
  • MANUFACTURERS PART NUMBER ST2D016
  • STYLE General Purpose
  • BATTERY TYPE REQUIRED D
  • BATTERIES INCLUDED No
  • WEIGHT 1.4375
  • EMERGENCY PREP Yes
  • BEAM DISTANCE METERS 412
  • CONSTRUCTION Aluminum
  • RECHARGING TIME HOURS --
  • MAXIMUM LUMENS RANGE 100 to 199
  • LIGHT MODES 1
  • LENGTH INCHES 10
  • WIDTH INCHES 2.25
  • WATER RESISTANT Yes
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 05, 2016

    I Like it
    Your review:
    I was extremely satisfied with my purchase. It was just what I needed to take my dog out at night in the wooded area where I live.
  • Reviewer: Anonymous

    Date: May 13, 2013

    Professional Service
    Your review:
    Your customer service and the speed of delivery far exceeded my expectations. Your staff are true professionals and should be commended for a job well done.
  • Reviewer: Anonymous

    Date: January 27, 2013

    Very nice
    Your review:
    Great utilitarian flashlight.
  • Reviewer: Anonymous

    Date: January 13, 2013

    great light
    Your review:
    excellent for the price.
  • Reviewer: Anonymous

    Date: April 13, 2012

    Maglite review
    Your review:
    The order was prossed and shipped in a very fast manner. That is always appreciated. The product is fantastic. I previously owned two maglites and they are almost indestructable. The LED versions just blow away the competition.
  • Reviewer: Anonymous

    Date: January 16, 2012

    2D Cell LED Maglite
    Your review:
    Great flashlight. This LED flashlight is very bright! It focuses just like the previous version with other types of bulbs. Highly recommended! Just like any maglite flashlights, it is virtually indestructible.
  • Reviewer: Anonymous

    Date: January 13, 2012

    maglite LED 2D flashlight
    Your review:
    Excellent flashlight for the money...
  • Reviewer: Anonymous

    Date: May 23, 2011

    2 Cell D Maglite LED Flashlight
    Your review:
    The light produced by this LED version is far superior to the light produced by the old blub style. This unit produces clean bright white light. As the unit uses an LED bulb, you no longer need a 3 or 4 D cell model to achieve a longer run time which translates to a lighter unit.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maglite® ST2D016 2 Cell D LED Flashlight Black

Maglite® ST2D016 2 Cell D LED Flashlight Black

Item #: WB499117BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Maglite® ST2D016 2 Cell D LED Flashlight Black
    Maglite® ST2D016 2 Cell D LED Flashlight Black
    Maglite® ST2D016 2 Cell D LED Flashlight Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant