- Socket is built to have the correct clearance for yoke and locknut assemblies on a variety of truck transmissions and differentials
- Socket has 3" of usable depth and is 4" long
- This socket is designed for use with 3/4" square drive manual tools only
- Resist rounding out
OTC 2" Deep Pinion Locknut Socket, 3/4" Drive, 6 Point
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 |
| Socket Depth Style | Deep |
| Drive Size | 3/4 in |
| Size | 2" |
Product Details
| Type | Pinion Locknut Socket |
| Socket/Wrench Points | 6 |
| Measuring System | SAE (Fractional) |
| Color | Black |
| Manufacturers Part Number | 1975 |
| Brand | OTC |
| Points | 6 |