x

Take 15% off your entire order!

Offer applied at checkout

2 Ear Wall Bracket, 1-1/4", Mini, Chrome - 650-6377 - Pkg Qty 4

2 Ear Wall Bracket, 1-1/4", Mini, Chrome - 650-6377 - Pkg Qty 4

Item #: WBB667335

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.40 ea.

Price: $21.60 / Pkg of 4

Save $1.08 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Ear Wall Bracket, 1-1/4", Mini, Chrome

2 Ear Wall Bracket, 1-1/4", Mini, Chrome. Bracket Length Is 1-3/4 Inches And The Base Width Is 4 Inches. This Is A 'Mini' Length Bracket. Use with Accurate, All American, Ampco, Fiat, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.

  • LENGTH INCHES 1-3/4
  • WIDTH INCHES 4
  • HEIGHT INCHES 1-1/2
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1-1/4"
  • PACKAGE QUANTITY 4
  • TYPE Wall Bracket
  • DESCRIPTION 2 Ear Wall Bracket, 1-1/4", Mini, Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6377
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Ear Wall Bracket, 1-1/4", Mini, Chrome - 650-6377 - Pkg Qty 4

2 Ear Wall Bracket, 1-1/4", Mini, Chrome - 650-6377 - Pkg Qty 4

Item #: WBB667335

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant