Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB442312

MPN #: PT3L MV

Lithonia PT3L MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer W/ Lamps Included

(1)
|
Questions & Answers (0)
PRICE
$88.95
Usually ships in 3 to 6 days
Intended Use:
High performance parabolic luminaires for superior light control, visual comfort and light cut-off in open area indoor applications.

Features:
Contoured housing for superior light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard on most models. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with virtually all ceiling types and air functions. Surface-mounted versions also available. Metric sizes also available. Consult Lithonia Lighting sales representative.

Listings:
UL Listed (standard). CSA Certified or NOM Certified (see Options).

Construction:
Contoured housing for superior light control. Design optimized for use with T8 lamps and electronic ballasts. Hemmed sides and ends provide smooth edges for easy handling during installation. Integral T-bar safety clips standard on most models. Premium-grade aluminum louvers in choice of finishes, shipped in thermally sealed polyethylene wrapper. Mitered corners and interlocking construction assure precise parabolic shape. Choice of cell configuration and lamping. Compatible with virtually all ceiling types and air functions. Surface-mounted versions also available. Metric sizes also available. Consult Lithonia Lighting sales representative.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.