Plastic pails are strong enough for use in shipping and the most demanding storage applications. Durable 100% prime virgin high-density polyethylene (HDPE) construction complies with FDA food-grade regulations. Suitable for use with liquids up to 190°F as well as in freezer applications.
2 Gallon Open Head Plastic Pail PAIL-2-PWS with Steel Handle - White
|
Questions & Answers (0)
Product Description
PRICE
$17.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Open Head with Steel Handle |
| Capacity | 2 gal |
| Material | High-Density Polyethylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | PAIL-2-PWS |
| Brand | Vestil |
Compliance & Certifications
| Certifications | FDA Food Grade |