- Must order in increments of 10
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on 6 point fasteners
- Double cut: for filing flat surfaces and for rough sharpening of edges on spades, hoes, mower blades, etc.
- 2-in-1
- Single cut: for fine filing of flat surfaces and for fine sharpening of tools and implements
- Shape: parallel edges, one edge uncut
- Type of cut: 1 = bastard
- One side double cut bastard, the other side single cut bastard
- Industry pack unhandled
Bahco® 2-in-1 Farmer's Own Double Duty File, 8" Bastard Cut - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$117.50 Sold in packages of 10 / $11.75 ea
1
1
Expected on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
Product Details
| Manufacturers Part Number | BAH41550820 |
| Cut Type | Bastard |
| Package Quantity | 10 |
| Brand | Bahco |