- 300 Denier Polyester Oxford with PU Coating - waterproof with sealed seams
- 2" Reflective Tape
- Meets ANSI/ISEA 107-20203 Type R Class 3
- Meets CSA Z96
- 2 Mic Tabs
- Zip-out Quilted Liner - easy on, easy off!
- Zipper Closure with Inside Storm Flap
- Roll-away Hood
- Pockets:
- 1 left chest expandable with flap
- 2 lower front Fleece lined
- 1 Inside chest tablet
- 1 inside lower
- Sleeve split-pen/pencil
- 25 Washes
OccuNomix 2-in-1 X Back Hi-Visibility Bomber Jacket with Black Bottom, Class 3, 2XL, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | High Visibility Bomber Jacket |
| Class | Class 3 |
| Color | Yellow |
| Number of Pockets | 5 |
| Style | Bomber |
| Closure Type | Zipper |
| Material | 300 Denier Polyester Oxford with PU Coating |
| Front Closure | Zipper |
| Description | High Visibility Bomber Jacket |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | LUX-350-B2X-Y2X |
| Waterproof | Yes |
| Primary Use | Cold Weather Protection |
| Brand | OccuNomix |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-20203 Type R Class 3, CSA Z96 |