Locksets
Availability
Brand
Type
Gauge
Length
Material
Width
Height
Color
Price
Related Products
Features Lifetime warranty Concealed thru-bolts Field reversible Standard mortise cylinder or Small Format Interchangeable Core housing available BHMA Certified Grade 1 Security with standard mortise cylinder Standard Door Prep: 3-5/8 (92 mm) Center of cylinder to spindle2-7/16 (62 mm) Center of thumbturn to spindle Certifications: BHMA Certified ANSI A156.13 Grade 1 Series 2000 Operational and Security ADA Compliant ANSI A117.1 Accessibility Code UL/cUL Listed for all functions up to 3 hours for A label doors UL10C/UBC 7-2 (1997) Positive Pressure Rated UL10B Neutral Pressure Rated ...
Features Five-year warranty No exposed mounting screws Non-handed Conventional cylinder or Small Format Interchangeable Core housing available Standard Door Prep: 2-1/8 (54 mm) Diameter (Cross Bore), Latch Hole: 1 (25 mm) Diameter (Edge Bore) Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 2, ADA Compliant ANSI A117.1 Accessibility CodeUL/cUL Listed for all functions up to 3 hours for A label single doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, UL10B Neutral Pressure Rated Exposed Trim: Levers: Cast Zinc Rose: Wrought brass Rose Diameter: 2-15/16 (75 mm) Lock Chassis: ...
Yale 4700LN cylindrical locks are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The4700LN series is certified to ANSI/BHMA Grade 1 standards and is UL fire-listed for all functions ensuring reliability and peace of mind. Made in the USA. Limited Warranty is 5 Years.
Features: Grade 1 Cylindrical Extra heavy duty commercial, industrial, institutional Lifetime warranty No exposed mounting screws Non-handed Conventional cylinder or Small Format Interchangeable Core housing available Standard Door Prep: 2-1/8" (54 mm) diameter (cross bore), Latch hole: 1" (25.4 mm) diameter (edge bore) Certifications: BHMA Certified ANSI A156.2 Series 4000 Grade 1, ADA Compliant ANSI A117.1 Accessibility Code (levers only), ANSI A250.13 Severe Windstorm Resistant Component UL/cUL Listed for all functions up to 3 hours for "A" label doors UL10C/UBC 7-2 (1997) Positive ...
Features: Mechanical, keyless push-button lock Lifetime mechanical warranty Keyless entry hook bolt Marine Grade Finish for coastal/saltwater environments Low Profile Ideal for light-duty applications Easy to change code Suitable for both indoor and outdoor use Compatible with C-25 Pull Handle (C-25 pull handle not available in BB or MG finish) Ideal for cabinets, sliding glass doors, closets, lockers, bi-fold doors and more