Features:
- Great For Visual Warning Applications
- UV Resistant
- Will Not Rust
- Made In The USA
Weights & Dimensions
| Length | 100 ft |
| Weight | 12 lbs |
| Link Size | 2 in |
Product Details
| Type | Chain on Reel |
| Color | Red |
| Includes | 100' of 2" Heavy Duty Red Plastic Chain on a Reel |
| Material | HDPE |
| Package Type | Reel |
| Package Quantity | 1 |
| Description | 2" Heavy Duty Plastic Chain On a Reel |
| Manufacturers Part Number | 51105 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |