Features:
- Great For Visual Warning Applications
- UV Resistant
- Will Not Rust
- Made In The USA
Weights & Dimensions
| Length | 120 ft |
| Weight | 13 lbs |
| Link Size | 2 in |
Product Details
| Type | Chain in Pail |
| Color | Red |
| Includes | 120' Red 2" Heavy Duty Plastic Chain in a Pail |
| Material | HDPE |
| Package Type | Pail |
| Package Quantity | 1 |
| Description | 2" Heavy Duty Plastic Chain In a Pail |
| Manufacturers Part Number | 51005-P |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |