Features:
- Great For Visual Warning Applications
- UV Resistant
- Will Not Rust
- Made In The USA
Weights & Dimensions
| Length | 25 ft |
| Width | 1-5/16 in |
| Height | 5/16 in |
| Weight | 3 lbs |
| Link Size | 2 in |
Product Details
| Type | Chain |
| Color | Red |
| Includes | 25' Of 2" Heavy Duty Red Plastic Chain |
| Material | HDPE With UV Inhibitors |
| Package Type | Bag |
| Description | 25' x 2" Heavy Duty Plastic Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 51005-25 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |