2" Spanner Wrench For Pin-Lug Couplings
|
Questions & Answers (0)
Product Description
Plated malleable iron Spanner wrench for use on male / female pin-lug couplings. Used to tighten collar / pin-lugs for a tight non-leak seal.
PRICE
$9.40
15
15
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 8-/4 in |
| Height | 2 in |
| Weight | 0.9 lbs |
| Size | 2 |
Product Details
| Material | Malleable Iron |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 43106007 |
| Brand | Apache Hose & Belting |