en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB442278

MPN #: LB232 MV

Lithonia LB232 MV 2 Light T8 Mulit Volt Premium Grade Curved Basket Wraparound

|
Questions & Answers (0)
PRICE
$86.95
Ships in One Business Day
Intended Use:
For surface ceiling mount applications requiring a clean, decorative appearance. Provides high vertical illumination and brightness control.

Features:
Acrylic prismatic diffuser with sonic-welded, injection-molded, luminous ends. Matches CB Series in appearance. White enamel end plates- optional appliques available for field installation. Linear side prisms control brightness; pyramidal bottom prisms minimize lamp image. Continuous, interlocking-diffuser support prevents accidental opening, simplifies cleaning and service. For surface or stem mounting, unit or row installation. Snap-in aligners permit row mounting without tools. Minimum two hangers required. For row installation, one hanger per fixture plus one per row required. Four single-stem hangers required for 3-lamp versions.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards- optional. NOM Certified- optional.

Construction:
Acrylic prismatic diffuser with sonic-welded, injection-molded, luminous ends. Matches CB Series in appearance. White enamel end plates. Linear side prisms control brightness; pyramidal bottom prisms minimize lamp image. Continuous, interlocking-diffuser support prevents accidental opening and simplifies cleaning and service. For surface or stem mounting, unit or row installation. Snap-in aligners permit row mounting without tools. For surface ceiling-mount, two stems required. For row installation, one stem accessory per fixture plus one per row required. Three-lamp models not available for stem mounting. Stem mounting not available on TLB.

Electrical:
Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.