Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 2 Oz. Kool Touch Ladle - Blue - Pkg Qty 12

Vollrath® 2 Oz. Kool Touch Ladle - Blue - Pkg Qty 12

Item #: WBB208932

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.50 ea.

Price: $234.00 / Pkg of 12

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® 8 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 8 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 4 Oz. 1 - Piece Nsf Ladle - Pkg Qty 12

Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Vollrath® 8 Oz. Oval Ladle With Black Handle - Pkg Qty 12

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Alegacy 273912 - 1/2 Oz. Ladle, Conventional Line - Pkg Qty 12

Winco LDC-12 Single Piece Ladle, 12 oz, Grey, 12-1/2", Stainless Steel - Pkg Qty 12

Winco LDC-12 Single Piece Ladle, 12 oz, Grey, 12-1/2", Stainless Steel - Pkg Qty 12

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Vollrath® 1 Oz. 1 Piece Nsf Heavy Duty Ladle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Alegacy 8812RD - Stainless Steel 12 Oz. Ladle, Optima Line, Red Handle - Pkg Qty 12

Alegacy 8842BL - Stainless Steel 2 Oz. Ladle, Optima Line, Blue Handle - Pkg Qty 12

Alegacy 8842BL - Stainless Steel 2 Oz. Ladle, Optima Line, Blue Handle - Pkg Qty 12

Winco LDC-8 Single Piece Ladle, 8 oz, Blue, 14-1/2", Stainless Steel - Pkg Qty 12

Winco LDC-8 Single Piece Ladle, 8 oz, Blue, 14-1/2", Stainless Steel - Pkg Qty 12

Vollrath® 5332  - Dipper, Professional Transfer Ladle, 64 Oz., 13-5/8" Long - Pkg Qty 3

Vollrath® 5332 - Dipper, Professional Transfer Ladle, 64 Oz., 13-5/8" Long - Pkg Qty 3

Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Vollrath® Stainless Dipper - 1 Qt - 12" Handle - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

2 Oz. Kool Touch Ladle - Blue

Now with Agion® - nature's antimicrobial built in. Color-coded handle for no-guess size selection. Kool-Touch® handle is heat resistant fo 180°F (82°C). Cool grip for comfort and safety. Hooked handle to prevent sliding and easy storage. Grooved handle for added strength. 18-8 stainless steel. Attractive bright finish. Capacities are permanently stamped on the handle. Dishwasher safe. Blue finish. 2 ounce capacity. Sold in package quantity of 12. Priced each.

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Heavy Duty Stainless Steel Ladles With Kool-Touch® Color-Coded Handle, 2-1/
  • Material Stainless Steel and Plastic
  • Manufacturers Part Number 58322
  • Capacity 2 oz
  • Color Family Silver

Weights & Dimensions

  • Diameter 2-1/4 in
  • Length 9-7/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 2 Oz. Kool Touch Ladle - Blue - Pkg Qty 12

Vollrath® 2 Oz. Kool Touch Ladle - Blue - Pkg Qty 12

Item #: WBB208932

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant