SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 2 Oz. Solid Blue Spoodle® - Round - Pkg Qty 12

Vollrath® 2 Oz. Solid Blue Spoodle® - Round - Pkg Qty 12

Item #: WBB209021

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.00 ea.

Minimum Quantity: 2

Price: $168.00 / Pkg of 12

Save $8.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Metalcraft SPN4 - Spooner, Ladle Style Solid Bowl, 4 Oz, 3-3/8" Dia., Grip Handle, Green

American Metalcraft SPN4 - Spooner, Ladle Style Solid Bowl, 4 Oz, 3-3/8" Dia., Grip Handle, Green

Vollrath® 4 Oz. Solid Black Spoodle® - Oval - Pkg Qty 12

Vollrath® 4 Oz. Solid Black Spoodle® - Oval - Pkg Qty 12

American Metalcraft 1147 - Brush/Scraper, Wire, 11-1/2" Long

American Metalcraft 1147 - Brush/Scraper, Wire, 11-1/2" Long

Carlisle 4036200 - Sparta® Large Nylon Replacement Blade 9" x 6-1/2" - Pkg Qty 6

Carlisle 4036200 - Sparta® Large Nylon Replacement Blade 9" x 6-1/2" - Pkg Qty 6

Carlisle 4035100 - Sparta® Spatula W/ Plastic Handle 13-1/2" - Pkg Qty 6

Carlisle 4035100 - Sparta® Spatula W/ Plastic Handle 13-1/2" - Pkg Qty 6

Vollrath® Nylon Prep Spoons, 4689815, 12" Long, White - Pkg Qty 12

Vollrath® Nylon Prep Spoons, 4689815, 12" Long, White - Pkg Qty 12

Vollrath® Skewer 10 Inch Long - Oval - Pkg Qty 36

Vollrath® Skewer 10 Inch Long - Oval - Pkg Qty 36

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

2 Oz. Solid Blue Spoodle® - Round

Reduce waste and maximize serving efficiency. Capacities clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. Color coded for quick size identification. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle utensil from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Blue finish. 2 ounce capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Diameter 2-1/2 in
  • Length 12-11/16 in

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Description Solid One Piece Heavy-Duty Color Coded Spoodle® Utensil, 2-1/2 Inches Round
  • Material Stainless Steel with Nylon Handle
  • Manufacturers Part Number 6433230
  • Capacity 2 oz
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 2 Oz. Solid Blue Spoodle® - Round - Pkg Qty 12

Vollrath® 2 Oz. Solid Blue Spoodle® - Round - Pkg Qty 12

Item #: WBB209021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant