Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComfitWear

Model # :WBB1170285

MPN #: RC-300 3XL

ComfitWear® 2-Piece 48 Inch Raincoat, Yellow, Polyester, 3XL - Pkg Qty 10

Product Description
35 mm 2 piece non-conductive PVC knee length raincoat with super strong polyester lining.

Features:
  • Electronically welded seams
  • Take up snaps on sleeves and storm fly front which is non conductive
  • It also has a detachable roomy drawstring hood
  • Two flapped pockets
  • Ventilated cape back and soft lining for extra comfort
  • It is soft and pliable even in low temperature
  • It has a high visibility safety color and is 100% waterproof
PRICE
$92.00  Sold in packages of 10 / $9.20 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Size3XL

Product Details

TypeRain Coat
MaterialPVC
Package Quantity10
Description2-Piece Raincoat
ColorYellow
Manufacturers Part NumberRC-300 3XL
BrandComfitWear