x

Take 15% off your entire order!

Offer applied at checkout

2 Ply 150 Tan Rough Top x Bare Back, 6" Wide (minimum order length = 15 ft)

2 Ply 150 Tan Rough Top x Bare Back, 6" Wide (minimum order length = 15 ft)

Item #: WBB325349

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $8.40

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Ply 150 Tan Rough Top x Bare Back, 6" Wide (per foot)

Popular non-marking roughtop belt that can be used as pulley lagging. Features a deep, nonskid hemp impression roughtop surface that enables products to be conveyed on inclines and declines.

  • BRAND Apache Hose & Belting
  • TEMP. RANGE -25° F to 225° F
  • CONSTRUCTION Rubber
  • WEIGHT 0.72
  • HEIGHT INCHES 15/64
  • COLOR Tan
  • LENGTH INCHES 1
  • MINIMUM PULLEY DIAMETER 4"
  • PACKAGE QTY 6" width, order per foot
  • RECOMMENDED FASTENERS #25LP Hook, #62 Staple, #7 Alligator
  • THICKNESS 15/64
  • WORKING TENSION 150# piw
  • WIDTH INCHES 6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

15 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Ply 150 Tan Rough Top x Bare Back, 6" Wide (minimum order length = 15 ft)

2 Ply 150 Tan Rough Top x Bare Back, 6" Wide (minimum order length = 15 ft)

Item #: WBB325349

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant