Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1725165

MPN #: N042-001-WH

Tripp Lite 2-Port Keystone Faceplate, Single Gang, ID Labels, White, TAA

Product Description
Tripp Lite Tripp Lite 2-Port Keystone Faceplate, Single Gang, ID Labels, White, TAA

Tripp Lite N042-001-WH 2-Port Keystone Faceplate for use with Tripp Lite N238 series Cat6/Cat5e Keystone Jacks. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Features:
  • Single Gang White Faceplate/Wall Plate, 2 Keystone Cutouts
  • Port or station identification windows accept a printed or hand-written label
  • Snap-in, color-coded port identification icons
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
PRICE
$2.72

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypeFaceplate
MaterialPVC
Package Quantity1
Description2-Port Keystone Faceplate
ColorWhite
Manufacturers Part NumberN042-001-WH
BrandTripp Lite

Warranty

WarrantyLifetime Limited