Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1726090

MPN #: B114-002-R

Tripp Lite 2-Port VGA/SVGA Video Splitter with Signal Booster

Product Description
Tripp Lite's 2-Port VGA/SVGA Video Splitter provides bandwidth support at 350MHZ, allowing simultaneous display of video on 2 monitors. In addition, a built-in booster allows a video signal (up to 2048 x 1536 @ 60Hz) to be transmitted up to 210 ft. from the source. Two standard HD15 female ports are used to connect the monitors, while the a third HD15 male port is used to connect the CPU. The splitter can be located up to 25 ft. from the connected computer, and up to 185 ft. from the connected monitors. The number of connected monitors can be expanded by cascading up to 3 levels of B114-002-R splitters together.

Features:
  • Simultaneously display video on 2 VGA/SVGA monitors
  • Ideal for video presentations or sharing information with multiple users
  • A built-in booster allows a video signal (up to 2048 x 1536 @ 60Hz) to be transmitted up to 210 ft. from the source
  • The splitter can be located up to 25 ft. from the connected computer, and up to 185 ft. from the connected monitors
  • 350Mhz Bandwidth Support
  • Cascade up to 3 levels of B114-002-R splitters together to increase the number of connected monitors
  • Rugged, fully shielded metal housing
System Requirements:
  • Computer with a HD15 port
  • VGA/SVGA monitor
  • The B114-002-R can only be cascaded to other B114-002-R splitters
PRICE
$80.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/4 in
Depth3-3/4 in
Height1-3/4 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeVideo Splitter
ColorBlack
Operating Temperature0° - 50°C
Power SourceAC Power Adapter
MaterialMetal
Description2-Port VGA/SVGA Video Splitter with Signal Booster
Connector End 1 TypeHD15 (Male)
Number of Ports2
Package Quantity1
Manufacturers Part NumberB114-002-R
Connector End 2 Type(2) HD15 (Female)
BrandTripp Lite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, FCC, RoHS, REACH