The lightweight but sturdy AC10-14-02 Two Rung Short Body Ladder Jack mounts on either side of the extension ladder and is designed for quick field adjustments. The PLATFORM CLAMP SYSTEM secures the platform to the ladder jacks and ties supporting ladders together to help secure an entire ladder jack system. The Ladder Jack accepts stages up to 14 inch width. Recommended for use with 300-pound Type IA and 375-pound Type IAA extension ladders. (OSHA and ANSI allow use with 250-pound Type I extension ladders.)
Werner 2 Rung Short Body Ladder Jack AC10-14-02
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$275.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 13 in |
| Depth | 4-1/2 in |
| Weight | 15 lbs |
Product Details
| Type | Jack |
| Material | Aluminum |
| Description | Short Body Ladder Jack |
| Manufacturers Part Number | AC10-14-02 |
| For Use With | Extension Ladders/Stages |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |