Snow Blowers
Engine/Motor Type
Intake Height
Auger Diameter
Voltage
Brand
Weight Range (Lbs)
Material
Availability
Price
Clearing Width
21 in
Intake Height
13 in
Throwing Distance
35 ft
Voltage
56 V
Clearing Width
13 in
Throwing Distance
20 ft
Voltage
24 V
EGO SNT2112 21" Cordless Snow Blower Kit, Steel Auger, Dual Port, w/ 2 5.0 Ah Batteries
Clearing Width
21 in
Intake Height
13 in
Throwing Distance
40 ft
Voltage
56 V
EGO SNT2406 24" Cordless Snow Blower kit, 2-Stage, w/ (2) 10Ah Batteries & (2) Rapid Chargers
Clearing Width
24 in
Intake Height
20 in
Throwing Distance
50 ft
Voltage
56 V
Clearing Width
18 in
Intake Height
8 in
Throwing Distance
20 ft
Voltage
48 V
Clearing Width
18 in
Throwing Distance
20 ft
Voltage
48 V