2 Step Lock-N-Stock Folding Ladder - LS2247
|
Questions & Answers (0)
Product Description
LOCK-N-STOCK FOLDING ROLLING LADDERS
2 Step Ladder
Simply fold & roll these step ladders where and when you need it! These heavy duty welded steel ladders are rated to withstand 350 lbs. Folds to only 10"D for compact storage. Rolling ladders lock in folded or open position for operator safety. These steel ladders have a 58 degree slope with 7"D steps for easy climbing. Folding ladders measure 24"W. Blue powder coat finish. Meets ANSI 14.2 standards. Folded Size: 10" x 24" x 41"
2 Step Ladder
Simply fold & roll these step ladders where and when you need it! These heavy duty welded steel ladders are rated to withstand 350 lbs. Folds to only 10"D for compact storage. Rolling ladders lock in folded or open position for operator safety. These steel ladders have a 58 degree slope with 7"D steps for easy climbing. Folding ladders measure 24"W. Blue powder coat finish. Meets ANSI 14.2 standards. Folded Size: 10" x 24" x 41"
PRICE
$189.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 24 in |
| Height | 41 |
| Weight Capacity | 350 lbs |
| Weight | 36 lbs |
| Height to Top Step/Platform | 1 ft 8 in |
| Top Step Depth | 7 in |
| Step Width | 16 in |
Product Details
| Assembly Required | No |
| Type | Folding Ladder |
| Number of Steps | 2 |
| Percent Recycled Content | 100% |
| Step Type | Perforated |
| Material | Steel |
| Manufacturers Part Number | LS2247 |
| Step Angle | 59 ° |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI |
| Environmentally Friendly | Yes |